Scott® Essential provides reliable balance of efficiency, performance and value. Scott® Essential 2-ply Jumbo Toilet Paper Roll is a reliable and practical choice for your restroom. After all, you have better things to think about than changing your business' toilet paper rolls! One roll of this high-capacity tissue is 2,000 feet long and equals nearly ten standard rolls. This large toilet paper roll is designed to fit in high-capacity dispensers, so the system is ideal for high-traffic areas, reducing run-outs and refills. This product meets or exceeds EPA guidelines for minimum post-consumer waste content. Scott® Essential Jumbo Roll Bathroom Tissue offers great value and is the ideal balance of strength, absorbency and economy. With Scott® Essential Brand products, you get the quality and performance you can count on – and still stay within your budget.
Scott® Essential JRT Extra Long Bathroom Tissue, Septic Safe, 2-Ply, 3.55" x 2000ft, 6 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000' |
| Width | 3-3/5 in |
| Roll Diameter | 12 in |
Product Details
| Style | 2 Ply |
| Package Quantity | 6 |
| Description | Jumbo |
| Manufacturers Part Number | 7827 |
| Brand | Scott |