Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genuine Joe

Model # :WBB1143921

MPN #: GJO2508080

2 ply, Embossed Roll Bathroom Tissue, 4" X 4", 550 Sheets/Roll, 80/PK - GJO2508080

Product Description
2 ply, Embossed Roll Bathroom Tissue, 4" X 4", 550 Sheets/Roll, 80/PK - GJO2508080

Embossed bath tissue offers two-ply sheets that are securely overall-wrapped for maximum sanitation. Perforated tissue offers exceptional whiteness, absorbency and softness and is suited for restroom applications.

Features:
  • Each roll includes 550 sheets (4" x 4") and fits standard-roll, bathroom-tissue dispensers
  • Tissue contains recycled material
PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Size4"

Product Details

Style2 Ply
Number of Sheets550 Sheets/Roll
Package Quantity80
DescriptionStandard
Manufacturers Part NumberGJO2508080
BrandGenuine Joe