Lorell® Credenza Leg - 28"L x 11.75"W x 1"D - Cherry - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Series Cherry Laminate Credenza, 28"L x 11.75"W x 1"D
Credenza Half-leg is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. It attaches to Essentials credenza shells so the credenza can be used as a return.
View the Essentials collection here.
Credenza Half-leg is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. It attaches to Essentials credenza shells so the credenza can be used as a return.
View the Essentials collection here.
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-4/5 in |
| Depth | 1 in |
| Height | 28-1/2 in |
| Weight | 9-9/10 lbs |
Product Details
| Type | Leg Post |
| Frame Color Family | Cherry |
| Series | Essentials |
| Top Color Family | Cherry |
| Description | Cherry Laminate Credenza |
| Frame Material | Laminate |
| Manufacturers Part Number | 69615 |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |