Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836386

MPN #: LLR69426

Lorell® Bridge - 42"W x 24"D x 29-1/2"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series Bridge, 42"W x 24"D x 29-1/2"H, Cherry

Bridge is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Use the bridge to connect desk and credenza units smoothly into L-shaped or U-shaped configurations to make the most efficient use of your office space. Cherry laminate top is 1" thick for durability. Use the grommet hole in the top and the back panel for easy cord routing. Design also includes 3mm PVC edges and full modesty panel.

Features

  • Grommet
  • Modesty Panel & Cord Management



View the Essentials collection here.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeBridge
Frame Color FamilyCherry
SeriesEssentials
Top Color FamilyCherry
DescriptionBridge
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69426
ShapeRectangle
Top MaterialLaminate
BrandLorell