Satco 50-108 Etched Hall Glass with Clear Bottom
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 5 in |
| Diameter | 3.75 in |
Product Details
| Type | Hallway |
| Color | Etched Hall |
| Manufacturers Part Number | 50-108 |
| Fitter | 3.25 |
| Brand | Satco |
Related Products
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.
Uvex® Seismic Hydroshield Anti-Fog Glasses, Black Frame, Clear Lens, Scratch-Resistant, Hard Coat The Uvex Seismic promises to be a strong addition to your protective eyewear program and one more way Uvex is helping you build a culture of safety in the workplace. Provides protection against impact, sun, wind, dust and airborne debris. With its superior coverage, Uvex Seismic sealed eyewear is ideal for dirty, high-particulate work environments such as grinding, chipping, shaving and sanding. Available with standard lenses and reading magnifiers to meet the needs of more workers, the ...
Satco 60/2851 Odeon-3 Light Chandelier, Satin White, Brushed Nickel, 17.75"W X 18.5"H The Parker collection takes the best of prairie style design and thrusts it forward to a modern sleek interpretation. Truly a contemporary classic, Parker's gleaming Polished Chrome Finish with Sandstone etched glass Shades. make this family a must have for many applications.
30GK52, Glass, 3/16" Dia., Round, For 30" Round Racks, Temper, Clear 30 In. Round Glass For 36 In. Round Rack Is Ideal For Displaying Clothes In A Variety Of Retail Settings. 30 In. Round Glass For 36 In. Round Rack is made of acrylic for long lasting durability. Helps create attractive displays on any showroom floor. 36 inch diameter hang ring offers wide space to add rack topper to further enhance clothing displays. Size is 30 in. diameter. Color is Clear
For those of us who need over the glass safety eyewear protection, the Law® OTG (Over the Glass) eyewear is a stylish and sensible option. Non slip TPR temples give the user comfort and grip and the wraparound style allows improved angular coverage and peripheral vision. Oversized Frame and Lens to fit over prescription glasses Dielectric design, no metal parts 5 position ratchet action temple allows lens angle adjustment Exclusive Duramass® scratch resistant coating Rugged polycarbonate lens filters 99.9% of harmful U.V. rays