Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WBB252722

MPN #: SF-2450-4-BDM

Sloan® SF2450-4-BDM Sensor Activated Brass Faucet, Below Deck Mixing Valve, ADA Compliant

Product Description
Sloan SF-2450-4-BDM

Sensor Activated, Electronic, Pedestal Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Battery Powered with Below Deck Mechanical Mixing Valve.

  • Includes Four 4 AA-size Batteries
  • Below Deck Mechanical Mixing Valve
  • 24" Long Flex Hose
  • 36" Long Sensor Cable
  • Includes appropriate Mounting Hardware
  • Bak-Chek Tee for Hot Cold Supply
  • 6 VDC Plug-in Transformer Model SF-2400 only
  • Adjustable Infrared Sensor Range
  • Non-aerated Spray Head
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • Trim Plate Kit for 4" Centerset Sink
  • Splash-proof Circuit Control Module
PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7, 7.00 in
Inlet Connection3/8 in
Spout Reach4-1/2 in
Deck Plate4 in

Product Details

ColorSilver
Power Supply(4) AA Alkaline
Gallons per Minute0.5 gal/min
Liters per Minute1.89 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialBrass
Surgical Bend SpoutNo
Manufacturers Part NumberSF-2450-4-BDM
Faucet Holes1
Handle StyleSensor
Mixing ValveIncluded
BrandSloan

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes