Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WB442644

MPN #: 40x48CISS MILP

Orbis Thermoformed Closed Deck Pallet, Plastic,4-Way, 49-7/10"x41-3/5", 15000 Lb Stat Cap, Black

Product Description
ORBIS® THERMOFORMED PLASTIC PALLET 15,000 LB. STATIC CAPACITY
This Reusable Plastic Pallet Offers A Long Service Life And Heavy Duty Load Capacities

Ideal for distribution or work-in-process applications in food and light industrial applications. Plastic pallet is made of 100% recyclable single sheet thermoformed (HMWPE). Mirror-image design allows pallets to be used as a top cap, enabling secure double stacking of pallet loads. Offers 40" x 48" footprint that meets Grocery Manufacturer's Association (GMA) specifications. Pallet allows 4-way fork entry. Nestable plastic pallet offers 15,000 lb. static capacity and 2,000 lb. dynamic capacity. Outside measures 49-7/10"L x 41-3/5"W x 6-1/2"H overall, Inside measures 48-3/10"L x 40-3/10"W x 6-1/2"H



Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)

PRICE
$199.95

Min. purchase quantity is 6
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-7/10 in
Width41-3/5 in
Height6-1/2 in
Weight21 lbs
Dynamic Fork Weight Capacity2000 lbs
Static Floor Weight Capacity15000 lbs

Product Details

TypeNestable
Top DeckClosed
ColorBlack
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialRecycled HDPE
ConditionNew
Package Quantity1
Manufacturers Part Number40x48CISS MILP
Stack and/or Nest1
BrandOrbis

Compliance & Certifications

CertificationsISPM 15 Exempt