Rackable Euro Open Deck Pallet, Plastic, 4-Way Entry, 48" x 32", 8800 Lb Static Capacity, Black
|
Questions & Answers (0)
Product Description
EURO RACKABLE PLASTIC PALLET 48X32 CAPACITY 2200 LBS
This Medium-Duty Rackable Plastic Pallet Is Ideal For Light Loads To Meet European Standards.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Sturdy construction gives this plastic pallet a static 8,800 lb., dynamic 2,200 lb. and 1, 200 rack capacity. 3 snap-on bottom skids provide added support and allow 4-way forklift entry. Measures 48"L x 32"W x 5-7/8"H. Exempt from ISPM 15 regulation for export shipping. Meets ISO 9001:2000 and 8611 standards. Fully assembled.
Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.
This Medium-Duty Rackable Plastic Pallet Is Ideal For Light Loads To Meet European Standards.
Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Sturdy construction gives this plastic pallet a static 8,800 lb., dynamic 2,200 lb. and 1, 200 rack capacity. 3 snap-on bottom skids provide added support and allow 4-way forklift entry. Measures 48"L x 32"W x 5-7/8"H. Exempt from ISPM 15 regulation for export shipping. Meets ISO 9001:2000 and 8611 standards. Fully assembled.
Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.
PRICE
$62.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Height | 6 in |
| Weight | 28 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Racking Weight Capacity | 1200 lbs |
| Supported Racking Weight Capacity | 3500 lbs |
| Selective Weight Capacity | 1100 lbs |
| Unsupported Racking Edge Weight Capacity | 1100 lbs |
| Decking Weight Capacity | 3500 lbs |
| Static Floor Weight Capacity | 8800 lbs |
Product Details
| Assembly Required | No |
| Type | Rackable |
| Top Deck | Open |
| Color | Black |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 4 |
| Manufacturers Part Number | CPP220ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |