Jifram Extrusions Open Deck Pallet, Plastic, 4-Way Entry, 48" x 48", 3000 Lb Static Cap, Black
|
Questions & Answers (0)
Product Description
Jifram Extrusions 05000367 Plastic Pallet 48 x 48 Four-Way Entry 3000 Fork Capacity
This Jifram Grab-N-Go 4-Way Plastic Pallet is ideal for closed loop or exporting applications. It accommodates most hand trucks at all 4 points of entry and features slip-resistant top deck boards, so operators can quickly "grab and move" a load. Made of 100% recycled rigid PVC plastic, this pallet has many benefits over wood. It is resistant to water, fire and flames, and impervious to contamination and infestation. Used properly, this pallet could last indefinitely. If damaged, simply unscrew deck boards or stringers and replace them. Note: this unit is not for use in an unsupported base pallet rack. Fork opening is 45"W. Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
This Jifram Grab-N-Go 4-Way Plastic Pallet is ideal for closed loop or exporting applications. It accommodates most hand trucks at all 4 points of entry and features slip-resistant top deck boards, so operators can quickly "grab and move" a load. Made of 100% recycled rigid PVC plastic, this pallet has many benefits over wood. It is resistant to water, fire and flames, and impervious to contamination and infestation. Used properly, this pallet could last indefinitely. If damaged, simply unscrew deck boards or stringers and replace them. Note: this unit is not for use in an unsupported base pallet rack. Fork opening is 45"W. Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
PRICE
$209.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 6-1/2 in |
| Weight | 48 lbs |
| Dynamic Fork Weight Capacity | 1500 lbs |
| Racking Weight Capacity | 500 lbs |
| Static Floor Weight Capacity | 3000 lbs |
Product Details
| Type | Stackable |
| Top Deck | Open |
| Color | Black |
| Number of Truckloads | 338 |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | 05000367 |
| Brand | Jifram Extrusions |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |