Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB952688

Global Industrial™ Euro Truck With 3 Wire Sides & Wood Deck 60 x 30 2400 Lb. Capacity

Product Description
EURO STYLE THREE WIRE SIDED DECK TRUCK

Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23"H with 2-1/4" sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29"H handle. Assembles easily.

PRICE
$719.00

1
1
Available on or around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height40 in
Weight Capacity2400 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length60 in
Deck Height10-3/4 in

Product Details

Assembly RequiredYes
TypeStandard Platform Truck
Deck MaterialPlywood
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypeCross-Braced Handle
MaterialWire/Plywood
Manufacturers Part Number952688
BrandGlobal Industrial

Warranty

Warranty1 Year