Global Industrial
Model # :WB241684
Global Industrial™ Wood Deck Platform Truck 8" Pneumatic Wheels 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
WOOD DECK PLATFORM TRUCK
Transport items safely and securely. 51"L x 23-1/2"W truck has 1/2" varnished plywood deck with welded steel frame and undercarriage to handle heavy loads. Complete with twin removable 1" dia. tubular steel push handles with cross-braces to help retain cargo. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels. 10-3/4" deck height. Chip-resistant powder coat finish. Assembles easily.
Transport items safely and securely. 51"L x 23-1/2"W truck has 1/2" varnished plywood deck with welded steel frame and undercarriage to handle heavy loads. Complete with twin removable 1" dia. tubular steel push handles with cross-braces to help retain cargo. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels. 10-3/4" deck height. Chip-resistant powder coat finish. Assembles easily.
PRICE
$455.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 23-1/2 in |
| Height | 44 in |
| Weight Capacity | 1200 lbs |
| Weight | 96 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 23-1/2 in |
| Deck Length | 51 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Platform Truck |
| Deck Material | Plywood |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | Dual Push Handle |
| Material | Plywood/Steel |
| Manufacturers Part Number | 241684 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |