EUROPA Mid Back Chair, LE222TNM-BLKL, Black Leather, Non-Adjustable Arms
The epitome of style, comfort and durability, this black leather series features oversized molded foam cushions, leather padded armrests, waterfall seat with pneumatic height adjustment, knee tilt mechanism, tilt tension control and steel substructure for enhanced functionality and strength.
Eurotech Europa Mid Back Chair - Black Leather - Non-Adjustable Arms
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$355.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 25-1/2 in |
| Height | 39-2/5 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-7/10 in |
| Seat Depth | 19-7/10 in |
| Seat Height | 18-1/2 - 22 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22 in |
| Base | 5 Legged |
| Back Width | 18-1/2 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Knee Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | LE222TNM-BLKL |
| Brand | Eurotech |
| Type | Conference Chair |
| Series | Europa |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Euro Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | GREENGUARD |
| CAL 117 Certified | Yes |