Boss Conference Chair with Arms - Vinyl - Black
|
Questions & Answers (0)
Product Description
Classic Elegance Reception Seating
without Casters
These classic guest chairs offer traditional styling at a breakthrough value. Sturdy hardwood frame beautifully finished in rich mahogany. Soft durable black vinyl, hand upholstered with attractive brass nail trim. Seat is 22"W x 21"D and back is 24"W x 12-1/2"H. Comfortable 18-1/2"H snag-free spring seat. Optional casters for mobility. Easy assembly.
Click HERE for reception tables.
without Casters
These classic guest chairs offer traditional styling at a breakthrough value. Sturdy hardwood frame beautifully finished in rich mahogany. Soft durable black vinyl, hand upholstered with attractive brass nail trim. Seat is 22"W x 21"D and back is 24"W x 12-1/2"H. Comfortable 18-1/2"H snag-free spring seat. Optional casters for mobility. Easy assembly.
Click HERE for reception tables.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 26 in |
| Height | 31 in |
| Weight Capacity | 275 lbs |
| Seat Width | 22 in |
| Seat Depth | 21 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Back Width | 24 in |
| Back Height | 12-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Captain's Chair |
| Frame Color Family | Mahogany |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Guest Chair |
| Frame Material | Wood |
| Arm Type | Fixed |
| Manufacturers Part Number | B9540-BK |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Boss |
Compliance & Certifications
| CAL 117 Certified | Yes |