Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3221890

MPN #: FP-BL-XLE-EV-K1

Brimstone Fire Protection EV Fire Suppressor Blanket XLE™, 38'W x 25'L

Product Description
The Brimstone EV Fire Suppressor Blanket XLE™ is the ideal safety solution for lithium-ion battery fire emergencies involving oversized SUVs and trucks. It provides extensive coverage with its approximately 25' x 38' (7.6 m x 11.6 m) size. Equipped with a convenient carrying case, two extendable poles, and a cinch strap, it's designed for exceptional portability and quick deployment. Our EV Fire Suppressor Blankets are engineered to suffocate fires by cutting off oxygen, suppressing open flames, reducing temperatures, and minimizing smoke. Be prepared for any EV lithium-ion battery fire emergency with this reliable, heavy-duty protection.

PRICE
$3,515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width38 in
Weight105

Product Details

TypeSuppressor Blanket
Package Quantity1
DescriptionEV Fire Suppressor Blanket
ColorOrange
Manufacturers Part NumberFP-BL-XLE-EV-K1
BrandBrimstone Fire Protection