Carton of One Factory Assembled Cot
Write a Review
|
Questions & Answers (0)
Product Description
Made of a removable, washable fabric that exceeds CFR-115/116 Flammability standards and for long lasting durability. Heavy-duty, standard size cot provides better design and improved space utilization than standard cots. GREENGUARD® Children & Schools certified. Factory assembled. Measures 52" W x 23" D x 5" H. 10 Year Limited Warranty. Additional shelf packs also available.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 23 in |
| Height | 5 in |
| Weight Capacity | 60 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Cot |
| Color | Blue |
| Accessory Type | Cot |
| Style | Cot |
| Package Quantity | 1 |
| Manufacturers Part Number | WD87801 |
| Brand | Wood Designs |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | GREENGUARD Children & Schools Certified |