- Cherry Scented Sweet Air in powder form. Can be used in air conditioning filters, window units, central units and automobiles for a breath of fresh, sweet air
- Neutralizes fuel odors resulting from spills
- Stops odor
- Absorbs oil
- Use in heating and air conditioning ducts
- Refreshes the air
ComStar® 16 Oz. Sweet Air Powder, Fuel Oil & Odor Remover, Cherry Scented Absorbant - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 11 in |
| Height | 10 in |
| Weight | 9 lbs |
Product Details
| Type | Odor Neutralizers |
| Capacity | 15OZ |
| Package Quantity | 12 |
| Description | Fuel Oil & Odor Remover, Cherry Scented Absorbant |
| Manufacturers Part Number | 60-620 |
| Brand | ComStar |