Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qwik Products

Model # :WBB2304142

MPN #: QT7710-CS

Qwik Products Concentrated Descaler Solution QT7710 1 Gallon - Pkg Qty 4

Product Description
QwikDescaler+™ Concentrated Descaler Solution QT7710 1 Gallon, Case of 4

QwikDescaler+™ quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 gallon makes 6 gallons.

Features:
  • Safe to Handle
  • Non-Corrosive
  • Non-Toxic
  • Biodegradable
  • Zero V.O.C.
  • Safe to Dispose of in Drains
PRICE
$95.00  Sold in packages of 4 / $23.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberQT7710-CS
TypeDescaler
Capacity1GAL
Package Quantity4
DescriptionConcentrated Descaler Solution
BrandQwik Products