Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251488

MPN #: 7350E

Bevco® Everlast Polyurethane ESD Chair, Mid Back, No Tilt, 17-1/2" - 25"H Seat, Black

Product Description
Bevco's® Everlast Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind.

Features:
  • The black ESD polyurethane seat and back are static dissipative and are impervious to water, oil, and most chemicals, puncture resistant and easy to clean
  • This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations
  • The waterfall seat aids in lower body circulation, improving overall wellness
  • The pneumatic height adjustment allows you to easily change your seat height from 17.5" - 25"
  • Upholstered fabric meets CAL 117 standards
  • This chair comes with a sturdy 27" diameter chrome tubular steel base with brass drag chain and adjustable ESD footring
  • Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately


PRICE
$499.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight34 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height17-1/2 - 25 in
Min Seat Height17-1/2 in
Max Seat Height25 in
Base5 Legged
Back Width16-1/2 in

Product Details

Frame Color FamilyChrome
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part Number7350E
BrandBevco
TypePolyurethane ESD Chair
ColorBlack
SeriesEverlast ESD
Accessory TypeChair
CastersNo
Country of OriginUS
Seat Color FamilyBlack
Package Quantity1
Frame MaterialAluminum/Steel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard