Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138083

MPN #: BR5000-E

Benchmark Scientific Everlast™ Rocker w/ Flat Mat, 230V, 50/60 Hz, 3-80 RPM

Product Description
With an unprecedented 5 year limited warranty, Benchmark's Everlast™ 247 Rocker is built to last. Twenty four hours a day, seven days a week. No problem, The powerful motor and heavy-duty drive system remain reliable and consistent, even under constant usage in a cold room (min. 0°C) or incubator (max. 65°C). The rocking speed and tilt angle can easily be adjusted to vary between gentle and aggressive agitation. Both the standard platform and the (optional) stacking platform are constructed of stainless steel, preventing against any rusting or corrosion. The Everlast™ 247 is designed to provide years of uninterrupted service.

Features:
  • Everlast™ 5 year warranty
  • Extra-large 16 x 12 in. work surface
  • Stainless-steel platform
  • Dual platform accessory doubles work surface
  • Cold room and incubator safe
  • Material: Various
PRICE
$1,160.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth16 in
Height6 in
Weight20 lbs
Platform Size16 X 12 in
Max Load16 lbs
Platform Width12 in
Platform Length16 in

Product Details

TypeRockers 
Hazardous LocationNo
Hertz50/60 Hz
Tilt Angle+/- 20°
MotionRocker
Temperature Range0 To 65 (Operating)
Resolution2 Rpm
Voltage230 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberBR5000-E
BrandBenchmark Scientific
Speed3 - 80 ft/min

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCe