Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138061

MPN #: BT4001-E

Benchmark Scientific Orbi-Shaker™ CO2 Shaker w/ Rubber Mat, 230V, 50/60 Hz, 30-300 RPM

Product Description
The new Orbi-Shaker™ CO2 series is designed for shaking, mixing & aeration applications in extreme environments, including CO2 incubators. It can withstand temperatures from 0 to 60°C and humidity levels up to 100%.

To avoid contamination, unintentional release of gas or deviations from protocol, all settings are adjusted via the included remote control module. This module can be stored outside of the chamber and connects to the shaker via a flat (1mm thickness) cable, that easily passes through a port or underneath an incubator door without compromising the seal. This allows for user adjustment of run time or mixing speed without opening the chamber door(s).

The instrument is supplied with a non-slip rubber mat platform. In addition, convenient Magic Clamp™ platforms (of multiple sizes) are also available for use with Erlenmeyer flasks and test tube racks. The unique magnetic attachment method (Patented) has been widely recognized as the easiest way to instantly change between flask clamps of different sizes.

Features:
  • Designed to fit and maximize capacity in most CO2 incubators
  • Remote control, adjust without disrupting the CO2 environment
  • Horizontally circular 19mm orbit for aeration & mixing
  • Instantly exchange flask clamps with Magic Clamp™ accessories (Patented)
PRICE
$3,379.67

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/8 in
Depth11-7/8 in
Height3-1/2 in
Weight25 lbs
Orbit3/4 in
Cord Length60-1/2
Platform Size12 X 13 in
Max Load1 X 2L Or 5 X 1L lbs
Platform Width12 in
Platform Length13 in

Product Details

TypeShaker Platforms
Hertz50/60 Hz
For Use WithFlasks And Test Tube Racks
MotionOrbital
Temperature RangeAmbient -0 - 65
Voltage230 V
Watts600 W
Package Quantity1
FeaturesRemote Control, Adjust Without Disrupting The Co2 Environment
Manufacturers Part NumberBT4001-E
Timer1 Min. - 99 Hours Or Continuous
BrandBenchmark Scientific
Speed30 - 300 ft/min

Warranty

Warranty2 yr