Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168867

MPN #: 7211-BLK

Bevco® Everlast Task Chair, Mid Back, Articulating Tilt, 19" - 24"H Seat, Blue/Chrome

Product Description
The Everlast Series is specifically designed for outstanding comfort and long-lasting use in the toughest environments. These durable chairs offer total body support with advanced ergonomic features that improve productivity and reduce fatigue. The black polyurethane seat and back are impervious to water, oil, and most chemicals and are puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 19" - 24". The stool features a sturdy 22" diameter black tubular steel base with welded footring and dual-wheel hard floor casters.

Non-slip Antibacterial Polyurethane Chair
Rugged, self-skinned polyurethane resists stains and damage from punctures, grease, water, and most chemicals. The ventilation ribs increase air circulation and your comfort. The Everlast Series is the leading choice of manufacturing, healthcare and higher education institutions.

Features:
  • Heavy-duty construction that contributes to years of long-lasting satisfaction
  • A convenient handle in the backrest makes moving the chair effortless
  • A high performance adjustable 18" chrome footring is standard on mid and tall height models
  • Seat Dimension: 18-1/2"W x 17"D x 1-1/2"Thick
  • Back Dimension: 16-1/2"W x 12-1/2"H x 1"Thick
  • Meets GreenGuard Gold/ ANSI/ BIFMA Standards
  • Swivel 360°
  • Weight Capacity: 300 lbs
  • Warranty: 12 Years


PRICE
$435.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height43 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height19-24 in
Min Seat Height19 in
Max Seat Height24 in
BaseTubular Steel
Min Back Height12-1/2 in
Max Back Height12-1/2 in
Back Width16-1/2 in
Back Height12-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyChrome
Tilt TypeArticulating Tilt
Arm TypeArmless
Manufacturers Part Number7211-BLK
CollectionEverlast
BrandBevco
TypeOffice Chair
ColorBlack
SeriesEverlast
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionTask Chair
Frame MaterialTubular Steel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA; GREENGUARD GOLD
CAL 117 CertifiedNo