Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2304244

MPN #: EXE-MDHCH-RG-H0-A2-HC-8823

Blue Ridge Ergonomics™ Mesh Back Antibacterial Industrial Chair, Vinyl Seat, Carbon

Product Description
Blue Ridge Ergonomics™ Mesh Back Industrial Chair - Vinyl Seat - Carbon Supernova

These executive chairs feature proprietary Supernova™ Vinyl Covered Foam seats combined with breathable and supportive mesh backs for supreme comfort and cleanability. The Supernova material was formulated with Silverguard® to provide the finest of protection against Bacteria. The Supernova vinyl is stain resistant, antifungal and antibacterial. This unique material makes these chairs ideally suited for healthcare and medical, education, laboratory and hospitality environments.

This chair meets or exceeds ANSI/BIFMA industry standards. The firmness of the seats has been derived after years of research and testing to provide comfort today, and for years to come. Adjustable Lumbar Support is ideal to provide maximum support and comfort for extended periods of sitting. 3D adjustable arms can be adjusted to a variety of positions to relieve neck and shoulder tension. The pneumatic cylinder enables the height of the chair to be adjusted between 19" to 23".

Features:
  • Seat Height: 19" to 23"
  • Seat Dimensions: 20" W x 19" D
  • Seat Thickness: 3"
  • Back Dimensions: 19" W x 22-1/2"H
  • Weight Capacity 300 lbs
  • Made in the USA


PRICE
$499.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height49 in
Weight Capacity300 lbs
Seat Width20 in
Seat Depth19 in
Seat Height19 - 23 in
Min Seat Height19 in
Max Seat Height23 in
Base5-Star Base

Product Details

Assembly RequiredYes
TypeOffice Chair
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
CastersYes
Seat Color FamilyBlack
DescriptionMesh Back Task Chair
Frame MaterialMetal
Arm TypeAdjustable
Manufacturers Part NumberEXE-MDHCH-RG-H0-A2-HC-8823
Back TypeHigh Back
Seat MaterialVinyl
BrandBlue Ridge Ergonomics

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsANSI/BIFMA