- Firewall G-3973 is setup to allow storage of fuel and oxygen cylinders in compliance with regulations including OSHA 1910.126, NFPA 1, CGA and CalOSHA
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Built for two cylinders up to 13 inch (Fuel) and 10.5 inch (Oxygen)
- Uses Marinite I ™ One Hour fire barrier material encased in steel panels
- Dual cylinder capacity with 16 inch Fully Pneumatic 4 ply Speed Rated main wheels with dual ball bearing each wheel for exceptional ease of use, safety and maneuverability
- 5 inch rear swivel casters on drop-down frame system for complete control and safety of heavy cylinder setup
- Justrite®ty hand trucks are exterior grade powder coated for durability
- Triple loop handle aids safety and maneuverability
- Zero-lift perimeter braced foot plate for easy loading of heavy cylinders
- To hold the cylinders secure, this cart uses welded loop chains and cinch straps
- Heavy Duty Construction throughout. 7 and 11 gauge steel plate, 11 and 14 gauge x 1.25 inch diameter round tube
- Rated 1,000 lb. total capacity
- Units are fully welded
- Unit measures 60 High x35 Wide x26 Deep
- Weight: 221 lbs
- Ships via truck
- Shipping Dimensions: 66 x 36 x 36
- Shipping Weight (with packaging): 259 lbs
- Ships Class 92.5
Justrite® 2 Cylinder Truck 4 Wheel with Firewall G-3973 - 16" Pneumatic - 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 2 Cylinder Truck 4 Wheel with Firewall 35044 - 16" Pneumatic - 1000 Lb. Capacity
PRICE
$1,829.90
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Height | 61 in |
| Weight Capacity | 1000 lbs |
| Weight | 221 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 24-5/16 in |
| Noseplate Depth | 13-1/8 in |
| Cylinder Diameter | 10.5/13 in |
Product Details
| Assembly Required | No |
| Type | Tilt Back Double Cylinder |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | 4-Wheel |
| Capacity | 2 Cylinders |
| Material | Steel |
| Manufacturers Part Number | 35044 |
| Brand | Justrite |