Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB1771632

MPN #: EWF3000

Elkay EWF3000 WaterSentry® 3000 Gallon Lead & Sediment Reduction Filter Kit

Product Description
Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. Filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay's filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:

  • WaterSentry Plus Retrofit Filter Kit for unfiltered Elkay drinking solution products (Bottle Fillers).
  • Filter should be replaced every 3,000 gallons or 1 year after installation.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width3-1/4 in
Height12-1/2 in
Drain Size1/4 in
Water Inlet Size3/8 in

Product Details

TypeWater Filter
Filter Capacity Gallons3000 gal
For Use WithElkay EZH2O™ Bottle Filling Stations
Max PSI105 psi
Filter TypeChlorine, Taste & Odor, Lead, Sediment
Package Quantity1
Manufacturers Part NumberEWF3000
BrandElkay