WEATHERFLO™ Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
Features:
- 16 and 14 gauge galvanized steel
- Largest two sizes constructed of aluminum
Weights & Dimensions
| Panel Size (D x E) | 39.00 x 21.00 in |
| Dimension I | 5.81 in |
| A x B x C | 47 x 24 x 14 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | 6 " Fan |
| Color | White |
| Manufacturers Part Number | WF40LP |
| Panel | A42P24 |
| Brand | Hoffman |