Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175433

MPN #: EX4106TCSBKBL

Extreme Tools EX Professional Sliding Top Tool Cart, 41-3/4"W x 25-3/4"D, Black w/ Blue Drawer Pulls

Product Description
Built to last, a perfectly-sized Extreme Tools 41 Inch Tool Cart that offers dozens of features
The Extreme Tools EX Professional Series, 41 Inch 6 Drawer Sliding Top Tool Cart offers both capacity and flexibility, with plenty of interior space, pry bars and hangers on both sides, and an exclusive stainless steel sliding worktop. This 41" deluxe cart is sure to become your go-to storage solution, whether you're using it in a shop, garage, or workplace.

Rugged design with bumpers to protect your workspace
Like all our tool carts, we've included impact-resistant non-marking bumpers on the corners, so it won't mark any vehicles or equipment as you move it around your workspace. Four 6-inch Mag Wheel casters (two swivel locking and two fixed), and a matching side handle make it easy to push or pull the cart, and you can lock the wheels easily once you reach your destination. The top of the 41 Inch 6 Drawer Sliding Top Tool Cart is made from professional 304-grade stainless steel, plus the unique split design slides completely out of the way to give you access to the tool cart interior.

Exterior hangers add even more space to this Extreme Tools 41 Inch Tool Cart
Thank to the included Power Tools Rack, you can hang power tools right on the outside of the cart, an added bonus that you will appreciate. In addition to power tools, you can also hang pry bars and other tools in the special slots on both sides, which makes it easy to quickly identify and get hold of the one you need.

Drawer capacity:
  • 2 drawers: 35-5/8 x 22 x 5-3/16
  • 3 drawers: 35-5/8 x 22 x 2-5/16
  • 1 drawer: 35-5/8 x 22 x 8-3/16
Features:
  • Professional 304 grade stainless steel sliding top supported by 100lbs slides
  • Easy access to tools by opening the top drawer or sliding the top lid to each side
  • Convenient, built-in small parts organizer with 8 adjustable dividers made from powder coated steel
  • Quick Release self-latching, anodized aluminum drawer pulls
  • 6 Big Drawers – 2 extra deep
  • Drawers use full-extension, heavy duty ball bearing slides load rated 100lbs for single slides and 200lbs for double slides
  • Tough, impact-resistant non-marking bumpers protect the cart's corners
  • Pry bar/ tool holders and hangers on both sides of cart
  • Sturdy, heavy-duty steel construction with fully-welded seams
  • Secure tubular coded lock & keys
  • Four 6in x 2in Mag Wheel casters load rated 900lbs each
  • Two locking swivel and two rigid casters included
  • PVC drawer liners included
  • Upgraded side handle included
  • Includes Power Took Rack accessory
  • Caster Channel Gauge: 12
  • Finish: 95% high gloss, AKZO powder coat finish
  • Sliding Top: 19 gauge
  • Frame corners: 14 gauge
  • Shell Gauge: 18
  • Top tray: 18 gauge
  • Drawer front: 20 gauge
  • Drawer back: 20 gauge
  • Drawer body: 20 gauge
  • Heavy-duty steel construction
  • 5 Year Limited Warranty


PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-3/4 in
Depth25-3/4 in
Height43 in
Weight314 lbs
Caster Size6x2 in

Product Details

TypeTool Cart
ColorBlack
SeriesEX Professional
Number of Drawers6
StyleClamshell Top
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel/Aluminum
Manufacturers Part NumberEX4106TCSBKBL
BrandExtreme Tools

Warranty

Warranty5 yr