- A handsaw for cutting Timber
- Handsaw for coarse cutting
- Fleam-toothed, non-hardpoint, can be re-sharpened by using the file 272
- Effective on the push as well as on the pull stroke
- Handle with a perfect rubberised grip and good sawing support
- Comfortable screwed two-component handle can be used as a 45° and 90° marking guide
- Aimed at professional users, the ProfCut handsaws feature a coarse iileable fleem toothing
Bahco® Handsaw Timber Procut, 24" Blade Length, Black Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 |
| Weight | 1 lbs |
| Blade Length | 24 in |
Product Details
| Type | Handsaw |
| Teeth per Inch | 3-1/2 |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Handle Color Family | Black |
| Manufacturers Part Number | BAHPC24TIM |
| Brand | Bahco |