Not only is the ZÜBAT Professional Silky's most popular curved pruning saw, it is also the top selling Silky saw across the entire commercial arborist market. Professional tree care companies depend on maximum performance and efficiency and the ZÜBAT Professional is, without question, their tool of choice. This best-selling tool delivers a professional, heavy-duty, mono-constructed blade which provides greater cutting speed with less effort. The new ZÜBAT Professional utilizes a unique dual roller entry system on the scabbard with a newly designed handle to create an unmatched locking feature which keeps the saw firmly in the scabbard. Electroless Nickel Plating provides superior wear and rust resistance. 13-inch (330mm) blade length, 1.5mm blade thickness, 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration, Cut capacity 5.9" 0.55 pounds (240 grams) operating weight; 0.9 pounds (400 grams) weight with sheath (included) Made in Japan. Product applications include pruning & trimming, lawn & garden. Limited lifetime warranty against defects in material and workmanship.
Silky Zubat Hand Saw, 300MM, Large Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 21.7 in |
| Width | 5.5 in |
| Height | 2.3622 in |
| Weight | 2 lbs |
| Blade Length | 11-13/16 in |
Product Details
| Sheath Material | Polypropylene |
| Teeth per 30 mm | 7.5 |
| Teeth per Inch | 6.5 |
| Material | Japanese Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 270-30 |
| Tooth Type | Large |
| Brand | Silky |
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Depending on plant selection and the season, the best time to prune may be 'right now.' To get the job done as it should be, the GOMTARO Professional is the handsaw of choice. The GOMTARO Professional utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology "The Teeth of the Future," providing high-performance cutting efficiency. The precision-ground, razor sharp teeth, with four cutting angles deliver fast, clean and extremely smooth cutting action. The great combination of a high-performance blade with an integrated non-slip cushioned comfort rubber handle really sticks in your ...
Beautifully balanced, straight, root-cutting saw with a 9-1/2-inch, ultra-strong, mono-constructed blade. Now root cutting can be done without the worry of tool or teeth damage. Features rust-resistant, hard chrome-plated (including teeth), taper-ground blade with an impulse-hardened, non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor sharp blade with four cutting angles provide fast, clean and extremely smooth cutting action.The Silky Gomtaro handsaw is a great ...
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...
Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the ...