C.S. Unitec EX1504B-200B Extension Bar, Copper Beryllium, 1/2" x 8" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium
Stanley® 55-120, FatMax® FuBar® III, 30" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Textured bi-material grip panels are attached to handle on both sides. Heat-treated and tempered striking face with ripping hook and chamfered edges. Two tiered, serrated jaw for grabbing common dimensional lumber and decking. Nail slot on claw end with beveled edge for pulling nails and prying. 4-in-1 tool for prying, splitting, board bending, and striking jobs. Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire ...
C.S. Unitec EX1504B-100B Extension Bar, Copper Beryllium, 1/2" x 4" Features: 12-Point, non-impact sockets Non-Sparking, non-magnetic, corrosion resistant Part #s & dimensions laser engraved on item Made from copper beryllium