Stanley® 55-120, FatMax® FuBar® III, 30" Long Forged, heat-treated one-piece steel construction for increased strength and durability. Textured bi-material grip panels are attached to handle on both sides. Heat-treated and tempered striking face with ripping hook and chamfered edges. Two tiered, serrated jaw for grabbing common dimensional lumber and decking. Nail slot on claw end with beveled edge for pulling nails and prying. 4-in-1 tool for prying, splitting, board bending, and striking jobs. Pentagonal shape below serrated jaw can be used as a fire hydrant wrench to turn on/off a fire ...
3/4in. Square Towel Bar. Unit is die cast, high quality Zamac. Copper, nickel plated with a highly polished chrome finish. Heavy steel, cadmium plated wall plate. Projects 3in.. 18in. Length. Surface Mounted .
The Manhole Cover Bar is made from hexagon high grade steel with a hardened steel diamond point. This 24-inch long, 3.75-pound steel prevents bending. This tool can be utilized for prying loose conventional manhole covers. Features: Manhole Cover Bar, 24-inches in length and weighs 3.75-pounds Made from hexagon high grade steel with a hardened steel diamond point Utilized for prying loose conventional manhole covers Heat treated carbon steel for superior strength and durability