Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
The 951 series of spinner driver hex keys feature a sliding T-handle that turns into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same SAE (fractional inch) size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy, this alloy steel T-handle allen wrench has a wide range of uses including automotive car repair, appliance repair, furniture assembly, ...
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Replacement handle only
The 93C series of double ratcheting wrenches have a special 2-sided 12-point socket at one end. Each wrench fits 2 different metric (mm) size scaffolding bolts or nuts for double the size coverage. A taper at the end of the handle is designed to help make scaffolding assembly easier and can be used for winding, striking and prying. The socket has a reversible ratchet mechanism to make both assembly and teardown quicker. One end of this wrench fits metric fasteners with a 19mm hex or 12-point head, and the other end fits a 24mm hex or 12-point head.