Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
Proto® 1/2" Drive Long Handle Round Head Ratchet 15" Round head ratchet mechanism allows for a compact head. 72-tooth = 5° swing arc. Small head design and tight swing arc allow for fastener access in tight areas. Full polish shaft with knurled grip for strong slip-resistant grip.
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Enclosed head ...
The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so that the entire tubing surface will be covered ...