Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB945183

MPN #: JCS-MAS-7

Proto JCS-MAS-7 Modular Set 7

Product Description
Proto® Modular Set 7

Features:
  • 187 Piece Kit
  • 1/4", 3/8" & 1/2" Drive Sizes
  • Overall Weight of 109.87 lbs.
Includes:
  • (26) Bit Sockets
  • (1) Clamp
  • (6) Extensions
  • (1) Feeler Gauge
  • (1) Hacksaw
  • (9) Hammers
  • (27) Individual Impact Sockets
  • (2) Impact Universal Joints
  • (1) Insert Bit Screwdriver
  • (5) Ratchets
  • (7) Screwdrivers
  • (2) Snips
  • (99) Sockets


PRICE
$5,679.00

1
1
Free Shipping Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight109.9
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeModular Tool Set
Number of Pieces187
Package Quantity1
DescriptionModular Set 7
Manufacturers Part NumberJCS-MAS-7
BrandProto