C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX205S-005UA Open End Construction Wrench W/Pin, Aluminum Bronze, 11/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
Features: Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of ...