C.S. Unitec EX202F-140UA 12 Point Double Offset Striking Wrench, Copper Beryllium, 15/16" x 1-1/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX206-KIT B Combination Wrench Kit, Copper Beryllium, 7 Pieces Features: 7 piece combination wrench kit Sizes range from 3/8" - 7/8" Non-sparking and non-magnetic for use in hazardous areas Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Includes 4 Wrenches Sizes: 3/8x7/16, 1/2x 9/16, 9/16x5/8, 11/16x3/4, 13/16x7/8 Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily
C.S. Unitec EX204S-045UA Construction Wrench W/Pin, Aluminum Bronze, 1-13/16" Features: Part # and dimensions laser engraved for easy identification Made from aluminum bronze