FRL Units
Availability
Free Shipping
Brand
Type
Length
Width
Height
Capacity
Color
Price
Related Products
Filter Regulator Lubricator Unit 3/4" NPT Ports (K93217,K50T, K91217) Features: Mounting Bracket Manual Water Drain Operating Pressure 175 PSI - MAX Set Pressure 0 - 150 PSI Temperature: 140°F 5 micron filter
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Regulator with lock regulates air flow. Metal housing protects bowls from impacts. Gauge that allows reading the air pressure in PSI and Map.