- 5 SCFM @ 90 PSI allows for quick compressor recovery times
- 200 PSI max tank storage pressure allows for longer air tool run times
- 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
- EHP® Efficient high pressure technology delivers exceptional air-tool runtimes
- Oil free, maintenance free pump for convenient use
- Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirements of the compressor
- Compact design allows for the compressor to be easily moved, transported, and stored
- Robust dual purpose handle provides additional protection to the compressor along with serving as a hose wrap
- Metal console panel protects the gauges, coupler, and regulator
- High flow air regulator allows for maximum air tool run time
- High flow coupler allows for maximum air tool run time
- 2 inch gauges allow for an easy to read surface
- Wide track, semi-pneumatic tires allow for additional stability, easy movement, and no tire maintenance
- 1 Year Limited Warranty
- 30 Day Money Back Guarantee
- 1 Year Free Service Contract