Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :C5EB2079565

MPN #: EX303-020UA

C.S. Unitec EX303-020UA Center Punch, Aluminum Bronze, 1" x 10-3/8"

Product Description
C.S. Unitec EX303-020UA Center Punch, Aluminum Bronze, 1" x 10-3/8"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from aluminum bronze


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8"
Size1"

Product Details

Manufacturers Part NumberEX303-020UA
TypeCenter
BrandC.S. Unitec