Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079286
MPN #: EX380SH-50B
Weights & Dimensions
Product Details
Williams® Cold Chisel, 1" Tip, 8" Long
Features: The most commonly used chisels in the chisel line For cutting, shaping and removing metal softer than the cutting edge of the chisel
C.S. Unitec EX318F-75A Paving Breaker Chisel, Aluminum Bronze, 3"
C.S. Unitec EX318F-75A Paving Breaker Chisel, Aluminum Bronze, 3" Features: Paving breaking chisel 1-1/8" Hex shank, 3" wide Non-Sparking, corrosion resistant Made from aluminum bronze
Williams® Diamond Point Chisel, 7" Long
Designed for making a V-groove in metal and to clean out inside corners.
Stanley 3 Piece Wood Chisel Set
Take on chiseling projects with this 3 pc. Wood Chisel Set. The blades are made of carbon steel for durability and strength, while the black polypropylene handle resists deformation and provides a comfortable feel while chiseling away.
AMPCO® C-22 Non-Sparking Hand Chisels, 3/4", 14-1/2" OAL - Pkg Qty 2
Features : Non-sparking Non-magnetic Corrosion resistant Made in the USA Beryllium-free