Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079235

MPN #: EX304A-300B

C.S. Unitec EX304A-300B 6 Point Chisel, Copper Beryllium, 5/8"

Product Description
C.S. Unitec EX304A-300B 6 Point Chisel, Copper Beryllium, 5/8"



Features:
  • Hand Chisel
  • 8 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Size5/8"

Product Details

Manufacturers Part NumberEX304A-300B
Type6 Point
BrandC.S. Unitec