Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136115

MPN #: PB50AS1

Ingersoll Rand® Pavement Breaker w/ Muffler, 1-1/8" x 6" Hex Shank, 1150 BPM, 58 CFM

Product Description
The PB50 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition. The standard flex handle provides maximum operator comfort and productivity, while the one-piece housing eliminates the need for costly side rods and springs.

Features:
  • Power : The PB Series features a Power-Stroke™ piston to deliver a high energy, high power output
  • Durable & Quiet : The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production


PRICE
$1,709.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2
Weight52 lbs
Stroke Length6-1/4 in
Bore1-3/4 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute1150 BPM
TypePavement Breaker
CFM58 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeBreaker
Pressure90 psi
DescriptionPavement Breaker w/ Muffler
Manufacturers Part NumberPB50AS1
PSI90 psi
BPM1150
BrandIngersoll Rand