Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2079288
MPN #: EX304S-300B
Weights & Dimensions
Product Details
Williams® Cold Chisel, 1" Tip, 8" Long
Features: The most commonly used chisels in the chisel line For cutting, shaping and removing metal softer than the cutting edge of the chisel
Urrea Square Punch & Chisel Holder, 2108A, 8-1/2" Long, 1" HoldingCapacity
Up to 1" holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Blued coating.
C.S. Unitec EX312L-25A Weld Flux Scaling Chisel, Aluminum Bronze
C.S. Unitec EX312L-25A Weld Flux Scaling Chisel, Aluminum Bronze Features: Weld Flux Scaling Chisel Four different sizes available Fits into standard scaler Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX318F-75A Paving Breaker Chisel, Aluminum Bronze, 3"
C.S. Unitec EX318F-75A Paving Breaker Chisel, Aluminum Bronze, 3" Features: Paving breaking chisel 1-1/8" Hex shank, 3" wide Non-Sparking, corrosion resistant Made from aluminum bronze
Williams® Diamond Point Chisel, 7" Long
Designed for making a V-groove in metal and to clean out inside corners.