Regulators
Availability
Brand
Free Shipping
CFM
Length
Width
Type
Height
Color
Price
Related Products
This mini heavy duty regulator is ideal for air flow applications that require a compact unit such as small pneumatic equipment miniature valves and instruments. The 1/8" NPT inlet offers a maximum pressure of 250 PSI and 25 SCFM. This relieving type regulator also has two 1/8" gauge ports and is complete with a Buna-N seal.
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
30 SCFM Clear Advantage desiccant filter/dryer with prefilter and regulator allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option. Features: Body Material: Aluminum Type: Relieving / Press-to-lock adjustable knob Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure) Temperature Range: -4⁰ F to 158⁰ F All "in-stock" regulators ship the same day Includes: Gauge / Bracket / Nut / 2 Gauge Locations
5 Stage desiccant drying system. Provides -30 degree dew point. Includes 40 micron water removing filter, .01 micron coalescing filter, 1 gallon desiccant dryer, 3 micron filter/regulator and shut-off valve.