RIDGID® Model No. 758 Adjustable Wrenches, 8" Adjustable, 7/8" Pipe Capacity High grade Chrome-Vanadium alloy steel. Forged and heat-treated for durability. Cobalt-plated finish to reduce rust and corrosion. Jaw scales in SAE and metric for quick adjustment. Plumber's wide-mouth adjustable wrenches provide extended tapered jaws and a compact handle for hard to reach areas.
Rounded corner jaws avoid the concentration of pressure. Wide opening that can be used on a wider range of nuts and bolts. Longer jaws allowing better fitting with the nut to be removed. Thinner jaws for accessing narrow areas. Endless thumb wheel made of high-quality steel alloy. Phosphatized finish ideal for industries where chrome particle shedding is critical. Better body ergonomics.
Stanley® 90-948, Bi-Material Adjustable Wrench, 8" Long Tapered jaw design allows for work in limited space applications. Slip-resistant bi-material handle for a comfortable grip. Wide-capacity jaw accepts a wide range of fastener sizes. Knurl adjusting mechanism for quick and precise adjustment. Laser-etched fractional and mm jaw scale for easy size adjustment. Built-in tension spring stabilizes movable jaw. Forged chrome vanadium steel is strong and durable. Handle hole for tethering, hanging or storage. Meets ANSI specifications.
Features: 1-1/2 Inch Jaw Capacity – The adjustable wrench features a 0 to 1-1/2 inch (0 to 38 mm) jaw capacity with high contrast laser-engraved scales Smooth, Low-Pitched Worm Gear – The low-pitch angle and tight fit between the gear and the teeth prevent the jaw from sliding open during use and allow for smoother, more precise adjustments 3/8 Inch Square Drive – The integrated 3/8 inch drive at the end of the handle enables the use of a ratchet or breaker bar to increase leverage and access 22.5-Degree Offset Angle – To reduce the working swing arc in tight spaces, the open end is ...
Features: Extra-wide opening jaws with shorter handle for maximum access in confined areas True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength Perfect for working under the sink, within enclosures, or anywhere that a short handle is needed Thin Jaw Wide Mouth - 45% wider opening and 45% thinner jaw