Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079104

MPN #: EX505-010UB

C.S. Unitec EX505-010UB Swedish Type Pliers, Copper Beryllium, 1 1/2"

Product Description
C.S. Unitec EX505-010UB Swedish Type Pliers, Copper Beryllium, 1 1/2"



Features:
  • Adjustable pliers
  • Three sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Jaw Capacity2-3/16 in

Product Details

Manufacturers Part NumberEX505-010UB
BrandC.S. Unitec