Features: Extra Long, Slender Nose - Offering an exceptional reach into the narrowest spaces, the extra long and slender nose tapers from a slightly wider base to a fine tip. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Smooth Jaws - Designed for jewelry, model making, and other delicate work, the faces of the jaws are smooth and flat to safely grasp soft metals and finished parts without marring sensitive surfaces ...
The Beta 1009L/D extra-long nose pliers have a double joint for minimal hand movement and are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers feature slip-proof, double layer PVC coated handles. These pliers measure 342mm (13-7/16") in overall length with 71mm (2-13/16") long jaws.
The Beta 1009L/B extra-long nose pliers have a 45° bent nose are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers feature slip-proof, double layer PVC coated handles. These pliers measure 273mm (10 3/4") in overall length with 73mm (2.87") long jaws.
Features: Mini Needle Nose Pliers (Serrated Jaw) - Extra-long and slender, tapered nose with a fine tip. Crosscut teeth create uniform contact across jaw for sure grip in any direction Mini Long Nose Pliers - Long, tapered nose with fine tip. Crosscut teeth distribute force evenly for sure grip in any direction. Wire cutter cleanly snips copper, aluminum, and other soft metals Mini 45-Degree Long Nose Pliers - The long, tapered nose with fine tip is bent to 45 degrees to reach around obstructions. Crosscut teeth distribute force evenly for sure grip in any direction. Teeth are cut along ...
Features: Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip Developed according to the scientific ERGO™ process For working on live equipment up to 1000 V in compliance with IEC 60900 Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces Straight jaws with hardened cutting edges for cutting soft and hard wire High-performance alloy steel Phosphate finish, anti-corrosion treated ...