Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces. This kit includes four of our most popular sizes – H402CS C-Clamp 0 - 2" Opening Capacity, H404CS C-Clamp 0 - 4" Opening Capacity, H406 CS C-Clamp 0 - 6" Opening Capacity and H408CS C-Clamp 0 - 8" ...
Heavy-duty c-clamps are forged in high-quality alloy steel. Their highly engineered proportions perform better on resistance tests. Screws with AcmE rolling threads provide more strength and smooth operation. These heavy-duty c-clamps allow greater precision, better performance and high efficiency. They feature a large diameter screw, a comfortable sliding T-handle and AcmE thread that makes turning easy. Design provides greater reach and throat depth. These deep-throated forged body c-clamps are ideal for safely fastening pieces so you can work on them. Mainly used for welding and ...
Wilton Classic 400 Series C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each C-Clamp is drop forged and features an ACME rolled spindle with Black Oxide Coating, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials. Features: Industry's top choice for maintenance, production and repair operations Drop-forged steel frame, regular-duty with extra deep-throat Black oxide coated spindles and Perma-pad® resist corrosion, and are replaceable V grooved anvil allows secure holding of all materials including rounds, squares ...
Columbian Economy C-clamps feature drop forged frames and an oscillating head that provides a tighter hold on angular work pieces. Features: Drop forged, regular-duty with extra deep throat Improved frame design allows for a higher proof test, greater throat depth, and lower overall weight Acme rolled spindle threads provide maximum strength and clamping force V grooved anvil allows secure holding of all materials including rounds, squares and flats.
540A Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature a black oxide coating, oscillating head, and sliding cross pin handle. Features: Frames made from high strength ductile iron castings Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip Wilton's heaviest-duty carriage clamp available