Urrea Deep Throat Forged Body C-Clamp, 408, 0-8" Opening, 4-1/2" Throat Depth, 5900 LB Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty c-clamps are forged in high-quality alloy steel. Their highly engineered proportions perform better on resistance tests. Screws with AcmE rolling threads provide more strength and smooth operation. These heavy-duty c-clamps allow greater precision, better performance and high efficiency. They feature a large diameter screw, a comfortable sliding T-handle and AcmE thread that makes turning easy. Design provides greater reach and throat depth. These deep-throated forged body c-clamps are ideal for safely fastening pieces so you can work on them. Mainly used for welding and soldering, in workshops or for industrial purposes.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8-(Screw) in |
| Throat Depth | 4-1/2 in |
| Min Opening Size | 0" |
| Size | 0 - 8 in |
| Opening Size | 0 (min) 8 (max) in |
| Spindle Diameter | 3/4 in |
| Max Opening Size | 8" |
Product Details
| Type | Drop Forged Deep Reach |
| Handle Type | T-Handle |
| Capacity | 0-8" |
| Description | C-Clamp |
| Manufacturers Part Number | 408 |
| Brand | Urrea |
Compliance & Certifications
| Certifications | ASME / ANSI B107.46M, FEDERAL GGG-C-4060 |