Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB775378

MPN #: 1111-4

Exair 1111-4, Super Air Nozzle Cluster, 4 Nozzle, 3/8" FNPT, Zinc/Aluminum

Product Description
EXAIR offers a complete selection of air nozzles suited to a wide range of blowoff, cooling and drying applications. These air nozzles have been engineered to provide a strong blast of airflow while minimizing air consumption and noise levels. They are available in many configurations and materials to suit the requirements of your application. These air nozzles use a small amount of compressed air to entrain large volumes of surrounding room air. EXAIR's award winning Super Air NozzlesTM have been engineered to provide the best performance. They are extremely efficient, producing a high thrust, concentrated stream of high velocity airflow with low sound levels and air consumption. The compressed air is ejected through holes located in recessed grooves that cannot be blocked or dead ended.

Applications:
  • Part cleaning
  • Chip removal
  • Part drying
  • Material conveying
  • Part ejection
  • Fiber conveying
  • Air assist
Features:
  • Reduced compressed air cost
  • 10 dBA average noise reductions
  • Conserve compressed air
  • Compact
  • Improved safety
  • Meets OSHA noise level requirements
  • Meets OSHA pressure requirements
  • Improved production


PRICE
$335.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-9/16IN in
Weight2 lbs
Diameter2.25 in

Product Details

TypeSuper Air Nozzle
CFM56 CFM
Sound Level 3' Away82
Air Inlet Thread Size (NPT)3/8" in
Max PSI250 psi
Male/Female ThreadFemale
MaterialZinc Aluminum
DescriptionSuper Air Nozzle Cluster
Manufacturers Part Number1111-4
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant