Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prevost

Model # :WBB3194760

MPN #: 27202 OSHA

Prevost OSHA Blow Gun with Venturi Nozzle, 1/4" FNPT

Product Description
OSHA Venturi Nozzle Blow Gun.

Features:
  • NPT female thread: 1/4" FNPT
  • Air consumption (at 87 psi (cfm)): 7.7
  • Noise level (at 87 psi (dBA)): 90
  • Blowing force (at 87 psi (Ozf)): 9.5
  • Dynamic pressure (at 87 psi at 4")(psi): 17
  • Max operating pressure: 145 psi
  • Construction: Polyamide composite body
  • Highlight: Adjust gradually blowing


PRICE
$18.25

Min. purchase quantity is 10
10
10
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPolyamide Composite
Package Quantity1
DescriptionOSHA Venturi Nozzle Blow Gun
ColorBlue
Manufacturers Part Number27202 OSHA
PSI17 psi
Max PSI145 psi
Noise Output90 dBA
BrandPrevost